- 2 in Inside Diameter
- 0.38 in Outside Diameter
- One Piece Coupling
- Steel Material
| I.D. | 2 in |
| Material | Steel |
| Recessed Screw | Yes |
| Keyway Size | 1/2 in x 1/4 in |
| No. of Cap Screws | 4 |
| Bore A | 2 in |
| Coupling Type | One Piece |
| Bore B | 2 in |
| Screw Size | 3/8-24x1 |
| Keyway | With Keyway |
| Finish | Black Oxide |
| Keyway B | 1/2 in x 1/4 in |
| O.D. | 0.375 in - 3/8 in |
| Length | 4.88 in |
| Weight | 3.094 LB |
| EAN or UPC | 44861041949 |
-
Prop 65


