Climax Metal
H2C-300
H2C Series Steel 3 in Two Piece Recessed Screw Clamping Collar
Item #101783932
-
Prop 65
- 3 in Inside Diameter
- 4.5 in Outside Diameter
- 0.75 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 4.500 in - 4 1/2 in |
| I.D. | 3.000 in - 3 in |
| Screw Length | 1 1/4 in |
| Inch/Metric | Inch |
| Screw Size | 3/8-24 x 1 |
| Finish | Black Oxide |
| Material | Steel |
| Recessed Screw | Yes |
| Collar Style | Two Piece - Split Recessed Screw |
| Width | 0.75 in |
| Weight | 1.663 LB |
| EAN or UPC | 44861251942 |
-
Prop 65

