- 4.44 in Inside Diameter
- 5.75 in Outside Diameter
- 0.88 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Steel |
| Width | 0.88 in |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split Recessed Screw |
| I.D. | 4.438 in - 4 7/16 in |
| Screw Size | 3/8-24 x 1 |
| Recessed Screw | Yes |
| Finish | Black Oxide |
| O.D. | 5.750 in - 5 3/4 in |
| Screw Length | 1 1/4 in |
| Weight | 2.46 LB |
| EAN or UPC | 44861250716 |
-
Prop 65


