Climax Metal
H2CC-393-393-KW
H2CC-Series 3 15/16 in ID Large Bore Two Piece Clamping Couplings With Keyway
Item #116298161
- 3.94 in Inside Diameter
- 6.88 in Outside Diameter
- Two Piece Coupling
- Steel Material
| Keyway Size | 1 in x 1/2 in |
| Keyway B | 1 in x 1/2 in |
| Coupling Type | Two Piece |
| O.D. | 6.88 in |
| I.D. | 3.94 in |
| Inside Diameter B | 3.94 in |
| Screw Size | 5/8-18 x 2 |
| Finish | Black Oxide |
| Material | Steel |
| Length | 12 in |
| Weight | 79.4 LB |
| EAN or UPC | 44861079881 |
