Climax Metal
ISTC-112-12-S
ISTC Series Stainless Steel One Piece Threaded Clamping Collar
Item #101782150
- Threaded collar design fully engages the threaded shaft for secure locking.
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Outside Dia. | 1.875 in |
| O.D. | 1.88 in |
| Screw Size | 1/4-28 x 3/4 |
| Screw Length | 3/4 in |
| Material | Stainless Steel |
| Recessed Screw | No |
| Width | 0.5 in |
| Finish | Plain |
| Bore Thread | 1 1/8-12 |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Weight | 0.238 LB |
| EAN or UPC | 44861536148 |
