- 24 mm Inside Diameter
- 1.88 in Outside Diameter
- 15 mm Width
- Stainless Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Recessed Screw | No |
| Collar Style | Two Piece - Split |
| Material | Stainless Steel |
| Finish | Plain |
| Inch/Metric | Metric |
| O.D. | 1.875 in - 1 7/8 in |
| Screw Size | M6x16 |
| Width | 15 mm |
| I.D. | 0.945 in - 24 mm |
| Weight | 0.263 LB |
| EAN or UPC | 44861435267 |

