- Heavy Duty Mechanical Tool Balancer
- 4 1/2 lb [Min], 8 lb [Max]
| Depth | 2 in |
| Lift | 8 ft |
| Capacity Wt. [Max] | 8 lbs |
| Capacity Wt. [Min] | 4.5 lbs |
| Weight | 2.6 LB |
| Depth | 2 in |
| Lift | 8 ft |
| Capacity Wt. [Max] | 8 lbs |
| Capacity Wt. [Min] | 4.5 lbs |
| Weight | 2.6 LB |