Coilhose Pneumatics
166-PU14-25B-B
Flexcoil Polyurethane Self-Storing Air Hoses, 1.08 lb @ 1 ft, 3/8 in O.D.
Item #101902535
- Flexcoil® Polyurethane Self-Storing Air Hose
- Blue
- 1/4" ID
- 25 ft Long
| O.D. | 0.375 in |
| Tube Material | Polyurethane |
| Fitting Size | 1/4 in |
| Fitting Type | (2) Swivel |
| Color | Blue |
| Measuring System | Inch |
| Connection Type | Male/Male |
| I.D. | 1/4 in |
| Length | 25 ft |
| Pressure @ Temp. | 125 psi @ 75 °F |
| Weight | 1.0 LB |
