- Nylon Hose Repair Kit
includes
- Tube Insert, Fitting (Male End), Ferrule, Nut, Spring Guard
| Hose I.D. | 1/2 in |
| Fitting Size | 1/2 in |
| Fitting Type | Swivel (Male) |
| Type | Repair Kit |
| Weight | 0.27 LB |
| Hose I.D. | 1/2 in |
| Fitting Size | 1/2 in |
| Fitting Type | Swivel (Male) |
| Type | Repair Kit |
| Weight | 0.27 LB |