- Replacement Male Caps
- Plug
| Shell Material | Vinyl |
| No. of Contacts @ Termination Size | 3 @ 12.000 AWG |
| Type | Plug |
| Color | Yellow |
| Weight | 0.1 LB |
| Shell Material | Vinyl |
| No. of Contacts @ Termination Size | 3 @ 12.000 AWG |
| Type | Plug |
| Color | Yellow |
| Weight | 0.1 LB |