Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Columbus McKinnon490-M1200

490-M1200

Forged Hitch Pins
Item #102183106
  • Forged Hitch Pin
  • Forged Steel
  • 5/8 in Pin Size
Columbus McKinnon490-M1200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Forged Hitch Pin
  • Forged Steel
  • 5/8 in Pin Size
Handle Type Wire
Material Forged Steel
Pin Size 5/8 in
Length 3 3/4 in
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison