- Big Orange Mid-Grip Double Saddle Wire Rope Clip
- Forged Steel
- Cable Size: 5/16 in
| Cable/Wire Size | 5/16 in |
| Finish | Galvanized Zinc |
| Material | Forged Steel |
| Weight | 0.0 LB |
| Cable/Wire Size | 5/16 in |
| Finish | Galvanized Zinc |
| Material | Forged Steel |
| Weight | 0.0 LB |