- Lever Hoist
- 3/4 ton Capacity
- 5 ft Lift Height
- 12 5/8 in Headroom
features
- Impact-resistant, stamped steel frame, gear case and cover for durability and light weight
- Forged upper and lower hooks with heavy cast steel latches
- Rubber handle grip for added operator comfort
- Minimal maintenance with no special tools required
- Five-year warranty against defects in materials and workmanship
- Metric rated
- Designed and manufactured by Columbus McKinnon Corporation
- Meets ASME B30.21 - manually lever-operated hoist standard and European CE Standard
- Powder-coated finish for added corrosion protection
- Hardened steel load sharing gears
- Double pawl arrangement for assured load control
- Two chain guide rollers for positive chain engagement
- Weston-type braking system for positive load control and positioning
- Simple one-handed, free chaining for fast load attachment
- Hardened steel chain for strength and long wear life
| Length | 12 5/8 in |
| Headroom | 12.625 in |
| Lift Height | 5 ft |
| Type | Lever Hoist |
| Pull to Lift Load | 33 lb |
| Handle Length | 9 1/4 in |
| Capacity Wt. [Nom] | 0.75 tons |
| Control Type | Manual |
| No. of Falls | 1 |
| Weight | 19.0 LB |
| EAN or UPC | 43927653102 |

