- Insulated Water Cooler
- 3 gal Capacity
- Red Lid
- Yellow Body
features
- Keep workers prepared for hot weather with Igloo products
- UV inhibitors to prevent cracking, large grip handles for easy handling and thick foam insulation for maximum cold retention
| Material | Polyethylene |
| Color | Yellow, Red |
| Capacity (Volume) | 3 gal |
| Height | 14 in |
| Diameter | 13 1/2 in |
| Type | Insulated Water Cooler |
| Weight | 0.0 LB |

