Skip to content Skip to navigation menu
Consolidated Bearings Co87038

87038

DEEP GROOVE BALL BEARING-1 SHIELD
Item #103469025
  • Deep Groove Bearing
  • 0.32 in Inner Diameter
  • 0.87 in Outer Diameter
  • 0.41 in Width
  • Bearing Steel Material
  • Seal On One Side and Shield On The Other Enclosure
  • Cylindrical O.D
  • 0.32 in Outer Ring Width
  • Metric
+ Show More + Show Less
Consolidated Bearings Co87038
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 0.32 in Inner Diameter
  • 0.87 in Outer Diameter
  • 0.41 in Width
  • Bearing Steel Material
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison