Skip to content Skip to navigation menu
Consolidated Bearings CoLER-122

LER-122

PILLOW BLOCKS-HOUSINGS ONLY-INCH-3
Item #101806328
  • Split Labyrinth Seals for SAF Series Mounted Unit
  • Shaft Size 4 15/16"
Consolidated Bearings CoLER-122
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Split Labyrinth Seals for SAF Series Mounted Unit
  • Shaft Size 4 15/16"
Shaft Dia. 4.9375 in
Mounted Unit Series SAF
Seal Type Split Labyrinth Seals
Weight 0.359 LB
EAN or UPC 644075029889
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison