- 4-Bolt Pillow Block Housing
- Cast Iron
- 20 1/8" Housing Length
- 16 9/16" Bolt Hole Spacing
| Bolt Hole Spacing - Width | 3.375 in |
| Stabilizing Ring | SR-28-0 |
| Housing Length | 20 1/8 in |
| Base Width | 5 7/8 in |
| Bolt Hole Spacing | 16 9/16 in |
| Locking Device | Adapter Mounted |
| Bolt Holes | 4 |
| Shaft Dia. | 4.9375 in |
| Overall Width | 7 5/8 in |
| Bearing No. | 22228K |
| Bolt Hole Spacing Range [Min] | 16 in |
| Seal Type | Triple Ring Seals |
| Housing Material | Cast Iron |
| Housing Height | 11 3/4 in |
| End Plug | EPR27 |
| Mounted Unit Series | SAF |
| Housing Construction | 2 Piece |
| Base Height | 2 3/8 in |
| Bolt Hole Spacing Range [Max] | 17 1/8 in |
| Adapter Assembly | SNW-28 |
| Housing Width | 7 5/8 in |
| Triple Seal | LER122 |
| Weight | 130.949 LB |
| EAN or UPC | 644075094399 |

