- Troughing Idler
- 5" Roll Diameter
- Three Rolls, Equal Length
- CEMA Class D
- 24" Belt Width
| Overall Height | 14 in |
| Installed Options | None |
| Bearing Type | Tapered Roller Bearing |
| Bracket Length | 35 in |
| Roller Dia. | 5 in |
| Belt Width | 24 in |
| Roller Material | Steel |
| Width of Bolt Spacing [Max] | 9 in |
| Center Roll Height | 9.125 in |
| Bolt Hole Spacing - Length | 33 in |
| Lubrication | Factory Sealed |
| Bracket Width | 10 1/2 in |
| Roll Type | Three Rolls, Equal Length |
| Idler Type | Troughing Idler |
| Roller Span | 25.0625 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Trough Angle [Nom] | 35 ° |
| Bolt Hole Spacing - Width [Min] | 6.25 in |
| Roller Length | 9 in |
| Weight | 62.0 LB |

