- Level & Temperature Switch
- 1 1/4" NPT Reservoir Connection
- 7" Level Actuation
- 140 °F Temperature Actuation
description
- Monitors liquid level of the reservoir. Can be wired direct or through relays to operate electric valves or alarms.
| Temperature Actuation | 140 °F |
| Electrical Connection | 1/2 in NPT |
| Level Actuation Length | 7 in |
| Reservoir Connection Size | 1 1/4 in NPT |
| Weight | 2.0 LB |

