Continental
6YLS2700150X300CL
Spiraflex® Yellow (2700) Water Discharge Hose
Item #100850738
-
Pre-Packed Quantities
- 6 in Hose ID
- 6.48 in Hose OD
- 300 ft Hose Length
- 150 psi Max. Pressure
- -10 to 150 °F Temperature Range
description
- For heavy-duty applications in mining, agriculture, construction and marine service. MSHA approved covers.
applications
- Mining
- Agriculture
- Construction
- Marine service
features
- Thick tube and cover for extra wear
- Flame-retardant cover
- High working pressure
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Vacuum Hg | 150 in |
| Cover Material | Fire-Retardant Pliovic™ |
| Pounds per Foot | 1.6 lb |
| Temperature Range [Max] | 150 °F |
| Hose Application | Mining |
| Hose Length | 300 ft |
| Bend Radius | N/A |
| Hose OD | 6.480 in |
| Hose Reinforcement | Synthetic Fabric |
| Inner Tube Material | Pliovic™ |
| Oil Resistance | N/A |
| Package Type | Coiled |
| Hose I.D. | 6 in |
| Color | Yellow |
| Pressure [Max] | 150 psi |
| Temperature Range [Min] | -10 °F |
| Weight | 1.655 LB |
| EAN or UPC | 37256126031 |
-
Pre-Packed Quantities

