- 5V Cross Section
- 335 in Outside Length
- Non-Cogged
- 4.96 in Cross Section Width
- 8 Ribs
| No. of Ribs | 8 |
| Temperature Range [Min] | -40 °F |
| Outside Length | 335 in |
| Material | Polybutadiene |
| Belt Cross Section Style | 5V |
| Cross Section Width | 5 1/2 in |
| Belt Style | Non-Cogged |
| Belt Match | 8 |
| Inch/Metric | Inch |
| Color | Black |
| Rib Width | 0.625 in |
| Oil Resistance | Yes |
| Cross Section Height | 17/32 in |
| Static Conductive | Yes |
| Cogged | No |
| Reinforcement | Polyester |
| Belt Size | 5V |
| Weight | 38.047 LB |
| EAN or UPC | 37256258855 |

