Skip to content Skip to navigation menu
Continental85370

85370

85370 INSTAPOWER V-BELT
Item #100767952
  • B Cross Section
  • 37 in Outside Length
  • Non-Cogged
  • 0.66 in Cross Section Width
  • 1 Rib
  • Chloroprene Material
+ Show More + Show Less
Continental85370
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B Cross Section
  • 37 in Outside Length
  • Non-Cogged
  • 0.66 in Cross Section Width
  • 1 Rib

description

  • We designed the GEARWRENCH XL X-Beam™ wrenches to give you up to 500% more area for turning the wrench versus a standard wrench handle. The X-Beam™ allows you to apply force to the flat of the wrench, greatly reducing hand fatigue and pain. The XL X-Beam™ wrenches are 20% longer than our standard ratcheting combination wrenches, providing improved access and giving you the leverage to tighten or release the most stubborn fasteners. The ratcheting box end is designed to move fasteners with as little as 5°of motion, versus the 30° required for standard wrenches. The wrenches have strong alloy steel bodies with a bright, full polish chrome finish. The ratcheting box end also features our off-corner loading design that grips securely and reduces fastener rounding. The XL X-Beam is available in ratcheting combination, reversible ratcheting combination, and flex combination styles.

applications

  • Lawn and garden
  • Heavy-duty industrial applications

features

  • 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
  • X-Beam™ design lets you apply force to the flat side of the wrench, reducing hand fatigue
  • Longer beam provides greater access to confined work areas vs. standard length wrenches
  • Off-corner loading design on box end provides better grip and reduces fastener rounding
  • One piece forged beam design with no weak spots for twisting
  • Flush mounted reversing lever allows you to change direction without removing the wrench
  • Manufactured from alloy steel for better strength and longer tool life
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
Inside Length 34 in
Belt Cross Section Style B
Oil Resistance Yes
Material Alloy Steel
Temperature Range [Max] 140 °F
No. of Ribs 1
Cross Section Width 5/8 in
Inch/Metric Inch
Static Conductive Yes
Classical Part # B34F
Reinforcement Aramid
Temperature Range [Min] -40 °F
Belt Style Non-Cogged
Color Black
Outside Length 37 in
Cross Section Height 0.41 in
Overall Length 10.24 in
No. of Teeth 72
Finish Full Polish Chrome
Length Type XL X-Beamâ„¢
Weight 0.328 LB
EAN or UPC 37256035074
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison