- B Cross Section
- 45 in Outside Length
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
description
- GEARWRENCH locking indexing ratcheting wrenches need just 5° of swing arc to move the fastener, as opposed to the 30° necessary for standard box end wrenches. Patented indexing technology allows you to pick the angle you need depending on the situation. Just a push of the indexing button allows you to select 13 different angles. The box end features improved strength from the off-corner loading technology that also reduces fastener rounding. These ratcheting wrenches are made from premium alloy steel for a long lasting precision tool.
applications
- Lawn and garden
- Heavy-duty industrial applications
features
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- 13 locking positions across 180° of movement allow you to reach confined work areas
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Manufactured from alloy steel for better strength and longer tool life
| Cross Section Width | 5/8 in |
| Material | Alloy Steel |
| Classical Part # | B42F |
| Cross Section Height | 0.41 in |
| Inside Length | 42 in |
| Temperature Range [Max] | 140 °F |
| Oil Resistance | Yes |
| No. of Ribs | 1 |
| Belt Cross Section Style | B |
| Inch/Metric | Inch |
| Color | Black |
| Reinforcement | Aramid |
| Belt Style | Non-Cogged |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Outside Length | 45 in |
| Finish | Full Polish Chrome |
| Length Type | Standard |
| Overall Length | 4.949 in |
| No. of Teeth | 72 |
| No. of Points | 12 |
| Weight | 0.512 LB |
| EAN or UPC | 37256035159 |

