- B Cross Section
- 71 in Outside Length
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
description
- The GEARWRENCH ratcheting combination wrenches are the original patented ratcheting wrench! The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches. The wrenches are made from strong alloy steel with a bright, full polish chrome finish. The ratcheting box end features off-corner loading for a better grip on the fastener and reduces fastener rounding. They’re available in various lengths and styles, including: XL length, stubby, flex, stubby flex, and locking flex.
applications
- Lawn and garden
- Heavy-duty industrial applications
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Longer beam provides greater access to confined work areas vs. standard length wrenches
- Locking flexible head provides access to hard-to-reach bolts and fasteners
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME and ANSI specifications
| Belt Cross Section Style | B |
| Temperature Range [Min] | -40 °F |
| Belt Style | Non-Cogged |
| Color | Black |
| Static Conductive | Yes |
| Inside Length | 68 in |
| Cross Section Width | 5/8 in |
| No. of Ribs | 1 |
| Temperature Range [Max] | 140 °F |
| Oil Resistance | Yes |
| Material | Alloy Steel |
| Cross Section Height | 0.41 in |
| Inch/Metric | Inch |
| Outside Length | 71 in |
| Classical Part # | B68F |
| Reinforcement | Aramid |
| No. of Points | 12 |
| Finish | Full Polish Chrome |
| Head Thickness | 0.98 in |
| No. of Teeth | 72 |
| Head Width | 0.77 in |
| Overall Length | 5.75 in |
| Weight | 0.809 LB |
| EAN or UPC | 37256035418 |

