
- JIC Female Swivel Fitting for 1/2" ID Hose
- 5/8" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
Thread Pitch | N/A |
Origin | Hose to Tube Ftg |
Threads per Inch | 14 |
Tube O.D. | 5/8 in |
Rigid/Swivel | Swivel |
Fitting Type | JIC Female Swivel |
Overall Length | 2.84 in |
Hex Size | 7/8 in, 1 1/16 in |
Series | Ultra-Crimp™ |
Hose Cut-Off Factor | 1.09 in |
Hose I.D. | 1/2 in |
Material | Steel |
Thread Size | 7/8 |
Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
Weight | 0.305 LB |
EAN or UPC | 37256364297 |
