
- JIC Female Swivel Fitting for 1" ID Hose
- 1" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
Origin | Hose to Tube Ftg |
Fitting Type | JIC Female Swivel |
Hose Cut-Off Factor | 1.37 in |
Overall Length | 3.74 in |
Thread Size | 1 5/16 |
Thread Pitch | N/A |
Hex Size | 1 1/4 in, 1 1/2 in |
Material | Steel |
Rigid/Swivel | Swivel |
Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
Threads per Inch | 12 |
Series | Ultra-Crimp™ |
Hose I.D. | 1 in |
Tube O.D. | 1 in |
Weight | 1.057 LB |
EAN or UPC | 37256364396 |
