Skip to content Skip to navigation menu
Perma-Crimp™ Fittings

B2-NPM-0402

Perma-Crimp™ Fittings
Item #101029705
  • Male Pipe Rigid Fitting for 1/4" ID Hose
  • 1/8" Pipe Size
Perma-Crimp™ Fittings
    Shipment Options
  • Male Pipe Rigid Fitting for 1/4" ID Hose
  • 1/8" Pipe Size

features

  • One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose

compliances

  • 0
Thread Size 1/8
Hose Cut-Off Factor 0.88 in
Threads per Inch 27
Series Ultra-Crimp™
Hex Size 9/16 in
Material Steel
Origin Hose to Pipe Ftg
Overall Length 1.85 in
Hose I.D. 1/4 in
Fitting Type Male Pipe Rigid
Compatible Hose AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN
Weight 0.098 LB
EAN or UPC 37256365232
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison