- ELATECH Synchronous Belt
- 98.43 in Outside Length
- 1.969 in Cross Section Width
- 0.394 in Pitch
- Trapezoidal Tooth Profile
| Pitch | 0.394 in |
| Material | Polyurethane |
| Outside Length | 98.43 in |
| Weight | 0.0 LB |
| Pitch | 0.394 in |
| Material | Polyurethane |
| Outside Length | 98.43 in |
| Weight | 0.0 LB |