- ELATECH Synchronous Belt
- 3250 mm Outside Length
- 50 mm Cross Section Width
- 10 mm Pitch
- Trapezoidal Tooth Profile
| Pitch | 10 mm |
| Outside Length | 3250 mm |
| Material | Polyurethane |
| Weight | 0.0 KG |
| Pitch | 10 mm |
| Outside Length | 3250 mm |
| Material | Polyurethane |
| Weight | 0.0 KG |