- ELATECH Synchronous Belt
- 10000 mm Outside Length
- 25 mm Cross Section Width
- 10 mm Pitch
- Trapezoidal Tooth Profile
| Material | Polyurethane |
| Pitch | 10 mm |
| Outside Length | 10000 mm |
| Weight | 0.0 LB |
| Material | Polyurethane |
| Pitch | 10 mm |
| Outside Length | 10000 mm |
| Weight | 0.0 LB |