Continental
P52-14M-170-F
Synchronous Sheave; 14 mm Belt Pitch; 52 Teeth; 170 mm Belt Width; QD Bushed
Item #101812606
- Synchronous Sheave
- 14 mm Belt Pitch
- 52 Teeth
- 170 mm Belt Width
- QD Bushed
| Belt Pitch | 14 mm |
| Bore Type | QD Bushed |
| Bushing Series | F |
| Pitch Dia. | 9.123 in |
| No. of Teeth | 52 |
| Belt Width | 170 mm |
| Bushing Type | QD |
| Weight | 54.2 LB |
| EAN or UPC | 37256315275 |
