- SF Series QD Bushing
- 48 mm Bore Size
- 3.875 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Bore Size | 1.890 in - 48 mm |
| Inch/Metric | Metric |
| Weight | 3.7 LB |
| EAN or UPC | 37256308529 |

