- Series 2012 Taper Lock Bushing, 1.750 in Bore
| Bore Size | 1.750 in |
| Material | Steel |
| Length Through Bore | 1 1/4 in |
| Bushing Series | 2012 |
| Bolt Circle Dia. | 2 5/8 in |
| Bore Range [Min] | 0.5 in |
| Bushing Key Seat | Standard |
| Bore Type | Inch |
| Keyway Size | 3/8 x 3/16 |
| Bore Range [Max] | 2.125 in |
| Weight | 1.0 LB |

