- Series 2525 Taper Lock Bushing, 0.750 in Bore
| Keyway Size | 3/16 x 3/32 |
| Bore Type | Inch |
| Bore Size | 0.750 in |
| Bore Range [Min] | 0.75 in |
| Material | Steel |
| Bore Range [Max] | 2.5 in |
| Bushing Series | 2525 |
| Bushing Key Seat | Standard |
| Length Through Bore | 2 1/2 in |
| Bolt Circle Dia. | 3 1/4 in |
| Weight | 4.7 LB |

