- Series 4040 Taper Lock Bushing, 1.875 in Bore
| Bore Size | 1.875 in |
| Length Through Bore | 4 in |
| Bore Type | Inch |
| Bolt Circle Dia. | 5.54 in |
| Bushing Series | 4040 |
| Keyway Size | 1/2 x 1/4 |
| Material | Steel |
| Bore Range [Max] | 4.438 in |
| Bore Range [Min] | 1.438 in |
| Bushing Key Seat | Standard |
| Weight | 21.0 LB |

