- Series 4040 Taper Lock Bushing, 2.4375 in Bore
| Bore Range [Max] | 4.438 in |
| Material | Steel |
| Length Through Bore | 4 in |
| Bolt Circle Dia. | 5.54 in |
| Bore Size | 2.4375 in |
| Bushing Series | 4040 |
| Keyway Size | 5/8 x 5/16 |
| Bushing Key Seat | Standard |
| Bore Type | Inch |
| Bore Range [Min] | 1.438 in |
| Weight | 19.3 LB |

