- ELATECH Synchronous Belt
- 53.15 in Outside Length
- 3.937 in Cross Section Width
- 0.394 in Pitch
- Trapezoidal Tooth Profile
| Pitch | 0.394 in |
| Outside Length | 53.15 in |
| Material | Polyurethane |
| Weight | 0.0 KG |
| Pitch | 0.394 in |
| Outside Length | 53.15 in |
| Material | Polyurethane |
| Weight | 0.0 KG |