- ELATECH Synchronous Belt
- 33.86 in Outside Length
- 1.181 in Cross Section Width
- 0.197 in Pitch
- Trapezoidal Tooth Profile
| Outside Length | 33.86 in |
| Material | Polyurethane |
| Pitch | 0.197 in |
| Weight | 0.0 KG |
| Outside Length | 33.86 in |
| Material | Polyurethane |
| Pitch | 0.197 in |
| Weight | 0.0 KG |