- ELATECH Synchronous Belt
- 3020 mm Outside Length
- 50 mm Cross Section Width
- 20 mm Pitch
- Trapezoidal Tooth Profile
| Outside Length | 3020 mm |
| Material | Polyurethane |
| Pitch | 20 mm |
| Weight | 0.0 LB |
| Outside Length | 3020 mm |
| Material | Polyurethane |
| Pitch | 20 mm |
| Weight | 0.0 LB |