Skip to content Skip to navigation menu
ContinentalXR16SC-06X50BX

XR16SC-06X50BX

20730532; XR16SC-06X50RL EXT LIFE 100R16/857 2SC, PROGRAM HYDRAULICS
Item #112397147
  • 3/8 in Hose ID
  • 0.7 in Hose OD
  • 50 ft Hose Length
ContinentalXR16SC-06X50BX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Hose ID
  • 0.7 in Hose OD
  • 50 ft Hose Length

description

  • X-LIFE XR16SC is for high-pressure service with tight bends needing abrasion resistance and flexibility. It is made for use with petroleum- and water-based hydraulic fluids. This hose has excellent impulse performance and flexibility, exceeding SAE 100R2 and SAE 100R16 standards.

features

  • Extended Life™ Cover
  • 1/2 Bend Radius
  • 4:1 Safety Factor
  • U.S. Coast Guard Certified
Hose Length 50 ft
Hose I.D. 3/8 in
Reinforcement 2 Layers, Braided, Steel Wire
Burst Pressure [Min] 20000 psi
Color Black
Working Pressure 5000 psi, 344.74 bar
Tube Material Nitrile (NBR)
Cover Material Synthetic Rubber
Bend Radius [Max] 2.5 in
Hose OD 0.7 in, 17.8 mm
Hose Reinforcement Braided (2) Steel Wire
Inner Tube Material Nitrile Synthetic Rubber
Temperature Range [Max] 212 °F
Temperature Range [Min] -40 °F
Pressure [Max] 5000 psi
Weight 0.327 LB
EAN or UPC 37256116735
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison