Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-1172

9-1172

10 Piece Screwdriver Set
Item #102137648
  • 10 Pieces
  • 5 Slotted
  • 5 Phillips®
  • Screwdriver Set
Craftsman Tool9-1172
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 Pieces
  • 5 Slotted
  • 5 Phillips®
  • Screwdriver Set

features

  • Tough, reliable, made to last
  • Exclusive comfort ball design
  • Cobalt coating resists rust and corrosion

includes

  • #1 x 3", #2 x 1 1/2", #2 x 4", #3 x 6" and #4 x 8" Phillips® screwdrivers
  • 3/16" x 4", 1/4" x 1 1/2", 1/4" x 4", 5/16" x 6" and 3/8" x 8" slotted screwdrivers

options

  • Custom-designed, five-sleeve tool roll (9-1668) available for this set
Tip Type Slotted, Phillips®
No. of Pieces 10
Weight 2.5 LB
EAN or UPC 648738011723
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison