- 8 Pieces
- 5 Slotted
- 3 Phillips
- Screwdriver Set
features
- Tough, reliable, made to last
- Exclusive comfort ball design
- Cobalt coating resists rust and corrosion
includes
- 3/16" x 4", 3/16" x 6", 3/16" x 8", 1/4" x 4" and 5/16" x 6" slotted screwdrivers
- #1 x 3", #2 x 4" and #3 x 6" Phillips® screwdrivers
| No. of Pieces | 8 |
| Tip Type | Phillips, Slotted |
| Weight | 2.0 LB |
| EAN or UPC | 648738011730 |

