- 6 Piece
- 6 Slotted
- Professional Screw Driver Set
features
- Nickel-/chrome-plated for corrosion resistance
- Blade made from round stock for quick and easy cleanup
- High alloy steel blades for strength and performance
- Handle with contoured thumb stops for high torque and comfort
- Bolster provides added strength, prevents blade from being driven into handle
- Tip designator on end of handle for quick I.D. in tool pouch or box
includes
- 1/8" x 3" slotted screwdriver
- 3/16" x 4" slotted screwdriver
- 1/4" x 2 1/4" slotted screwdriver
- 1/4" x 4" slotted screwdriver
- 5/16" x 6" slotted screwdriver
- 3/8" x 8" slotted screwdriver
compliances
- 0
| No. of Pieces | 6 |
| Tip Type | Standard |
| Weight | 1.75 LB |
| EAN or UPC | 648738011846 |

