- 8 1/2" Long
- 4.0 cfm Consumption
- 7/32" Wide Cut
- 18 ga Max Material
- Air Shear
applications
- Cold rolled steel
- Aluminum
- Tin
- Plastic
features
- Cut squares, angles, and circles
- 2,800 strokes per minute
| Cutter Width | 7/32 in |
| Capacity, in | 0.06 in |
| Workhead Width | N/A |
| Type | Medium Duty, Center Cut |
| Weight | 2.9 LB |
| EAN or UPC | 409190140006 |

