- 3/8" Drive
- 3" Overall Length
- Impact
- Black Oxide
- Extension
description
- Proper tool storage recommended.
features
- Extends reach for work in tight places
| Socket Drive Size | 3/8 in |
| Overall Length | 3 in |
| Extension Type | Impact |
| Finish | Black Oxide |
| Weight | 10.0 LB |
| EAN or UPC | 714994194965 |

