- Used on 6 - 12 Volt Battery
- 100 Amp Capacity
- 15 Sec Load Test w/14 Gauge 12" Long Leads
features
- Full 100 A capacity
- Works on 6 and 12 V batteries
- 15 second load test
- 0 to 16 V scale with color coded load test ranges
- 14 gauge, 12" long test leads with copper-plated steel clamps
| Voltage Rating | 12 VDC, 6 VDC |
| Weight | 3.55 LB |

