- 85 Piece
- Hex Shank Drill Bits
- Hex Shank Woodboring Bits
- Hex Shank Masonary Bits
- Nut Setters
features
- For use with the Speed-Lok™ system
includes
- 61 standard sockets
- High torque handle
- Five drive sockets
- Two Speed-Lok™ quick connectors
- Two hex to square adapters
- 7 piece screwdriver set
- 1 magnetic bit handle
- Fitted, blow-molded case
- 27 hex shank bits
- 20 deep sockets
- 1 spark plug socket
- 5 drive tools
- 4 open end wrenches
- 11 hex keys
- 12 piece nutdriver set
- Four nutsetters
- 26 power screw driving bits
- Industrial drill/driver shaft
- Industrial hex coupler
- Four countersink with drill bit sets
- Three self-centering drill/driver inserts
- Two screw guides
| Size (text) | 1/16 in to 1 in |
| No. of Pieces | 85 |
| Item Description | Speed-Lok™ Driver |
| Weight | 12.35 LB |

