- Driving Set
- 54 Pieces
- 1/4” Speed-Lok® Quick Connector
- Magnetic Bit Holder
- 33 Assorted 1” Insert Bits
includes
- (7) assorted nut setters
- Case
- 1/4" Speed-Lok™ quick connector
- Magnetic bit holder
- (33) assorted 1" insert bits
- (9) assorted 2" power bits
- (3) 3" power bits
| Type | Driver |
| No. of Pieces | 54 |
| Weight | 2.45 LB |
| EAN or UPC | 51667263932 |

