- Screwdriver Bit Set
- 83 Pieces
- Phillips®
- Slotted
- Square
includes
- 1" and 2" Phillips®, square, Pozi, slotted and Torx insert bits and nut drivers
| No. of Pieces | 83 |
| Tip Type | Square, Torx®, Nut Driver, Slotted, Phillips®, Pozidriv® |
| Manufacturer Name | CRAFTSMAN |
| Weight | 2.11 LB |
| EAN or UPC | 45325721087 |

