- 10" Half Round Bastard Cut File
description
- Proper tool storage recommended.
features
- Long-lasting high carbon steel
| Length | 10 in |
| Shape | Half Round |
| Cut Style | Bastard Cut |
| Weight | 0.5 LB |
| EAN or UPC | 726606010495 |
| Length | 10 in |
| Shape | Half Round |
| Cut Style | Bastard Cut |
| Weight | 0.5 LB |
| EAN or UPC | 726606010495 |